Grounding Pigtail 14 Awg - Combo
Mfr # PG14C
Zoro # G1640858
product price: $0.90
/eaSold in multiples of 50 for $45.00
Key Features
Application
Grounding Wire
Length
6.5
Wire Range
14 AWG Solid
Insulation Material
Copper
Assortment
Pigtails
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PG14C
Zoro #
G1640858
UPC #
662381111081
Country of Origin
Taiwan, Province of China
Dimensions
Length
6.5
Nominal Width
3.3
Details
Item
Grounding Pigtail Combo,14 AWG
Application
Grounding Wire
Wire Range
14 AWG Solid
Insulation Material
Copper
Assortment
Pigtails
Description
Grounding Pigtail Combo,14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.