Grounding Pigtail 8"-12 Awg - Combo
Mfr # PG12C-8
Zoro # G1640812
product price: $0.79
/eaSold in multiples of 50 for $39.50
Key Features
Length
8
Wire Range
12 AWG Solid
Application
Grounding Wire
Accessory Type
Grounding Pigtail Combo,8",12 AWG
Insulation Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PG12C-8
Zoro #
G1640812
UPC #
662381143280
Country of Origin
United States
Dimensions
Length
8
Nominal Length
8 In.
Details
Item
Grounding Pigtail Combo,8",12 AWG
Wire Range
12 AWG Solid
Application
Grounding Wire
Accessory Type
Grounding Pigtail Combo,8",12 AWG
Insulation Material
Copper
Assortment
Pigtails
Description
Grounding Pigtail Combo,8 In.,12 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.