Zoro Homepage

Heat Shrink End Cap 125

  • Mfr # HSC-125

  • Zoro # G1636439


product price: $21.59
/ea

Key Features

Material
Polyolefin
Length
430 V/mil
Temp. Range
121° to 135°C
Voltage Rating
44986
Environmental Conditions
121-135 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSC-125
Zoro #
G1636439
UPC #
662381014665
Country of Origin
India

Dimensions

Length
430 V/mil
Use with Wire Size
4/0 AWG - 750 MCM

Details

Item
Heat Shrink End Cap
Material
Polyolefin
Temp. Range
121° to 135°C
Voltage Rating
44986
Environmental Conditions
121-135 C
Standard
ANSI C119.1-1986 Qualified
Shape
Round
Application
Cable End Sealing

Description

Nylon Male Disc. 16-14,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.