Zoro Homepage

Heat Shrink Tube, Heavy Wall, 4 ft

  • Mfr # HWHS1500-2500-48

  • Zoro # G1636859


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Wall Type
Heavy Wall
Material
Polyolefin
Length
4 ft
Use with Wire Size
1500 to 2500 MCM
Temp. Range
121° to 135°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWHS1500-2500-48
Zoro #
G1636859
UPC #
662381370310
Country of Origin
Germany

Dimensions

Length
4 ft
Use with Wire Size
1500 to 2500 MCM
Use With Wire Size
1500 to 2500 MCM

Details

Item
Heat Shrink Tube
Wall Type
Heavy Wall
Material
Polyolefin
Temp. Range
121° to 135°C
Standard
UL
Environmental Conditions
121-135 C
Application
Jacket Repair - Splice Cover
Shape
Round
Voltage Rating
1000 V

Description

Heavy Wall Heat Shrink 48"L,1500-2500MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.