Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Heavy Wall, 9 in

  • Mfr # HWHS2-500-9

  • Zoro # G1636947


product price: $12.99
/ea
Sold in multiples of 3 for $38.97

Key Features

Wall Type
Heavy Wall
Material
Polyolefin
Length
9 in
Use with Wire Size
500 to 2 AWG
Temp. Range
121° to 135°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWHS2-500-9
Zoro #
G1636947
UPC #
662381370143
Country of Origin
Germany

Dimensions

Length
9 in
Use with Wire Size
500 to 2 AWG
Use With Wire Size
500 to 2 AWG

Details

Item
Heat Shrink Tube
Wall Type
Heavy Wall
Material
Polyolefin
Temp. Range
121° to 135°C
Environmental Conditions
121-135 C
Shape
Round
Standard
UL
Voltage Rating
1000 V
Application
Jacket Repair - Splice Cover

Description

Heavy Wall Heat Shrink,9"L,500 MCM,2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.