Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Heavy Wall, 9 in

  • Mfr # HWHS250-1000-9

  • Zoro # G1636813


product price: $16.99
/ea
Sold in multiples of 3 for $50.97

Key Features

Wall Type
Heavy Wall
Material
Polyolefin
Length
9 in
Use with Wire Size
250 to 1000 MCM
Temp. Range
121° to 135°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWHS250-1000-9
Zoro #
G1636813
UPC #
662381370228
Country of Origin
Germany

Dimensions

Length
9 in
Use with Wire Size
250 to 1000 MCM
Use With Wire Size
250 to 1000 MCM

Details

Item
Heat Shrink Tube
Wall Type
Heavy Wall
Material
Polyolefin
Temp. Range
121° to 135°C
Standard
UL
Application
Jacket Repair - Splice Cover
Voltage Rating
1000 V
Shape
Round
Environmental Conditions
121-135 C

Description

Heavy Wall Heat Shrink,9" L,250-1000 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.