Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Heavy Wall, Black, 4 ft

  • Mfr # HWHS6-40-48

  • Zoro # G1636938


product price: $49.79
/ea

Key Features

Wall Type
Heavy Wall
Material
Polyolefin
Color
Black
Length
4 ft
Use with Wire Size
6 to 4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HWHS6-40-48
Zoro #
G1636938
UPC #
662381370105
Country of Origin
Germany

Dimensions

Length
4 ft
Use with Wire Size
6 to 4/0 AWG

Details

Item
Heat Shrink Tube
Wall Type
Heavy Wall
Material
Polyolefin
Color
Black
Temp. Range
121° to 135°C
Ul Standard
UL 486D Listed
Certifications
CSA, UL Listed, ANSI

Description

Heavy Wall Heat Shrink,48 In. L,6-4/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.