Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube Kit, Thin Wall, 6 in

  • Mfr # THK

  • Zoro # G1646080


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Wall Type
Thin Wall
Material
Polyolefin
Length
6 in
Temp. Range
125°C
Standard
UL Recognized to Standard 224
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THK
Zoro #
G1646080
UPC #
662381011718
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Heat Shrink Tube Kit
Wall Type
Thin Wall
Material
Polyolefin
Temp. Range
125°C
Standard
UL Recognized to Standard 224
Application
Jacket Repair - Splice Cover
Voltage Rating
600 V
Environmental Conditions
125 C
Shape
Round
Color
Black

Description

Thin Wall Heat Shrink Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.