Zoro Homepage

Heat Shrink Tube, Thin Wall, 0.063 in, 4 ft

  • Mfr # TWHS-063-48

  • Zoro # G1754538


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.063 in
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Polyolefin
Temp. Range
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWHS-063-48
Zoro #
G1754538
UPC #
662381013545
Country of Origin
China

Dimensions

Length
4 ft

Details

Item
Heat Shrink Tube
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.063 in
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Polyolefin
Temp. Range
125°C
Voltage Rating
600 V
Shape
Round
Standard
UL Recognized to Standard 224
Application
Jacket Repair - Splice Cover
Environmental Conditions
125 C
Shrink Ratio
2:1

Description

Thinwall Shrink 48 1/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.