Zoro Homepage

Heat Shrink Tube, Thin Wall, 1/4 in, 4 ft

  • Mfr # TWHS-250-48

  • Zoro # G1646613


product price: $9.79
/ea

Key Features

Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Temp. Range
125°C
Shrink Tubing I.D. Before Shrinking
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWHS-250-48
Zoro #
G1646613
UPC #
662381013668
Country of Origin
China

Dimensions

Length
4 ft

Details

Item
Heat Shrink Tube
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Temp. Range
125°C
Shrink Tubing I.D. Before Shrinking
1/4 in
Environmental Conditions
125 C
Voltage Rating
600 V
Application
Jacket Repair - Splice Cover
Standard
UL Recognized to Standard 224
Shape
Round
Shrink Ratio
2:1

Description

Thinwall Shrink 48" 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.