Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Thin Wall, 1.5 in, 25 in

  • Mfr # TWHS-1500-25B

  • Zoro # G1646552


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWHS-1500-25B
Zoro #
G1646552
UPC #
662381014580
Country of Origin
United States

Dimensions

Length
25 in

Details

Item
Heat Shrink Tube
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin
Temp. Range
125°C
Environmental Conditions
125 C
Standard
UL Recognized to Standard 224
Voltage Rating
600 V
Shape
Round
Application
Jacket Repair - Splice Cover
Shrink Ratio
2:1

Description

Thin Wall Heat Shrink 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.