Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Thin Wall, 3/4 in, 6 in

  • Mfr # TWHS-750-6

  • Zoro # G1646747


product price: $18.89
/ea

Key Features

Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Temp. Range
125°C
Shrink Tubing I.D. Before Shrinking
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWHS-750-6
Zoro #
G1646747
UPC #
662381013774
Country of Origin
China

Dimensions

Length
6 in

Details

Item
Heat Shrink Tube
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Polyolefin
Temp. Range
125°C
Shrink Tubing I.D. Before Shrinking
3/4 in
Environmental Conditions
125 C
Voltage Rating
600 V
Shape
Round
Standard
UL Recognized to Standard 224
Application
Jacket Repair - Splice Cover
Shrink Ratio
2:1

Description

Thin Shrink,6" L,3/4" Expanded I.D.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.