Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Duct Tape

  • Mfr # EWDT-9HD

  • Zoro # G8707813


product price: $15.99
/ea

Key Features

Tape Color
Silver
Imperial Tape Length
60 yd
Tape Thickness
9 MIL
Tape Backing Material
Poly Coated Cloth
Tape Adhesive Material
Rubber Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWDT-9HD
Zoro #
G8707813
UPC #
662381366795
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Tape Thickness
9 MIL

Details

Item
Heavy Duty Duct Tape
Tape Color
Silver
Tape Backing Material
Poly Coated Cloth
Tape Adhesive Material
Rubber Adhesive

Description

Heavy Duty Duct Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.