Zoro Homepage

Hex Nut, 3/8", Stainless Steel

  • Mfr # SSHN-6

  • Zoro # G1644988


product price: $1.45
/ea
Sold in multiples of 25 for $36.25

Key Features

Material
Stainless Steel
Hex Width
3/8 in
System of Measurement
Inch
Nut Style
Hex Nut
Width Across Flats
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSHN-6
Zoro #
G1644988
UPC #
662381054203
Country of Origin
United States

Dimensions

Thread Size
3/8"
Hex Width
3/8 in
Width Across Flats
3/8"

Details

Item
Hex Nut
Material
Stainless Steel
System of Measurement
Inch
Nut Style
Hex Nut
Basic Material
Stainless Steel

Description

SS Hex Nut,3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.