Zoro Homepage

Hi Temp Fem Disc .250 X .030 Tab

  • Mfr # HTF12-250-3

  • Zoro # G1636649


product price: $0.90
/ea
Sold in multiples of 50 for $45.00

Key Features

Wire Size
12-10 AWG
Material
Nickel Plated Copper
Color
Silver
Application
Wire Termination
Standard
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTF12-250-3
Zoro #
G1636649
UPC #
662381079152
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
12-10 AWG
Terminal Size
.250 x .032

Details

Item
Hi Temp Female Disconnect,0.25 x 0.3 Tab
Material
Nickel Plated Copper
Color
Silver
Application
Wire Termination
Standard
cULus
Number Of Terminals
1
Type
High Temperature Female Disconnect
Voltage Rating
600 V

Description

Hi Temp Female Disconnect,0.25 x 0.3 Tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.