Zoro Homepage

Hi Temp Female Disconnect, PK15

  • Mfr # HTF16-250-3-S

  • Zoro # G1636682


product price: $9.15
/pk 15, $0.61/ea

Key Features

Wire Size
16-14 AWG
Material
Nickel Plated Copper
Color
Silver
Application
Wire Termination
Terminal Size
.250 x .032
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTF16-250-3-S
Zoro #
G1636682
UPC #
662381061324
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
16-14 AWG
Terminal Size
.250 x .032

Details

Material
Nickel Plated Copper
Color
Silver
Application
Wire Termination
Type
High Temperature Female Disconnect
Number Of Terminals
1
Voltage Rating
600 V
Standard
cULus

Description

Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.