Zoro Homepage

Hi-Temp Female Flag 12-10

  • Mfr # HTSF12-250-3

  • Zoro # G1636612


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Wire Size
12-10 AWG
Material
Nickel Plated Copper
Color
Silver
Application
Wire Termination
Type
High Temperature Female Flag Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTSF12-250-3
Zoro #
G1636612
UPC #
662381079145
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
12-10 AWG
Terminal Size
.250 x .032

Details

Item
Hi Temp Female Flag,12-10 AWG
Material
Nickel Plated Copper
Color
Silver
Application
Wire Termination
Type
High Temperature Female Flag Terminal
Number Of Terminals
1
Standard
cULus
Voltage Rating
600 V

Description

Hi Temp Female Flag,12-10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.