Cable Tie, 11 in L, 3-1/8 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength
Mfr # GRP-M1150N
Zoro # G1628319
product price: $0.28
/eaSold in multiples of 100 for $28.00
Key Features
Cable Tie Style
Mountable, Plenam Rated
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3-1/8 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP-M1150N
Zoro #
G1628319
UPC #
662381050526
Country of Origin
United States
Dimensions
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3-1/8 in
Thickness
0.053"
Details
Item
Cable Tie
Cable Tie Style
Mountable, Plenam Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Self Locking Head
Description
Cable Tie,Natural,Mtg Head,11",50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.