Shop NSI
See all product information
Create Account
Fork Terminal, #8 Stud Size, 10 AWG, 600 V, Bare Insulated, Bare
- Mfr # S12-8
- Zoro # G1642772
product price:Â
$
0.61
/ea
Sold in multiples of 50 for
$30.50
Key Features
Terminal Shape
Standard Fork
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S12-8
- Zoro #
- G1642772
- UPC #
- 662381074102
- Country of Origin
- Taiwan, Province of China
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Color
- Bare
- Insulation Coverage
- None
- Insulation Type
- Bare
- Contact Material
- Copper
- Maximum Voltage
- 600 V
- Standards
- cULus Listed
- Seam
- Brazed
- Application
- Wire Termination
- Env Temp
- 105C
- Certifications
- cULus
- Finish
- Tin-plated
- Maximum Operating Temperature
- 149 Degrees C
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- #8
- Minimum Wire Size
- 12 AWG
Description
Bare Spade Terminal,#8 Stud,12-10 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.