Gorilla Nuts 18-8 AWG Copper Wire Wire Connector Red/Yellow 10 pk
- Mfr # 68205
- Zoro # G7797383
product price:
$
8.55
/ea
Key Features
Type
Twist-On
Color
Red, Yellow
Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG
Maximum Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68205
- Zoro #
- G7797383
- UPC #
- 719362682051
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 8 AWG
- Minimum Wire Size
- 18 AWG
Details
- Item
- Twist-On Wire Connector
- Type
- Twist-On
- Color
- Red, Yellow
- Maximum Voltage
- 600V
- Minimum Wire Combination
- (2) 18 AWG
- Maximum Wire Combination
- (2) 8 AWG
- Maximum Operating Temperature
- 105 Degrees C
- Termination Style
- Twist-On
Description
Gorilla nuts are made to reduce the hand strain normally caused by everyday electrical work. Made with torque performance exterior, comfortable cushion grip and sharp wire technology for greater torque and twisting leverage. Flexible WorkSkirt protects over stripped wires, while folding to meet box fill space. Holds a greater quantity and wider range of wires, requiring less inventory than other products. Holds a maximum of two 8 wires and a minimum of two 18 wires.
- • Maximum voltage 600V building, 1000V signs or luminaries
- • Square cut spring provides a secure connection and wire bite with first twist
- • Comfortable cushion grip offers improved slip resistance
- • Eliminates pain and numbness in hands and fingers
- • Less inventory, improved coverage, fits a wide wire range
- • Unique design allows for a better torque and twisting leverage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.