Fork Terminal, #10 Stud Size, 10 AWG, 300 V, Vinyl Insulated, Yellow
Mfr # S12-10V-L
Zoro # G1642641
product price: $0.51
/eaSold in multiples of 50 for $25.50
Key Features
Terminal Shape
Locking Fork
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S12-10V-L
Zoro #
G1642641
UPC #
662381063113
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#10
Details
Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
300 V
Standards
cULus Listed
Max. Voltage
300V
Wire Range
12 to 10 AWG
Terminal Type
Locking
Seam
Butted
Connection Material
Tin-Plated Copper
Application
Wire Termination
Description
Fork Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.