Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue
Mfr # S16-10N-B
Zoro # G1642967
product price: $0.79
/ea
Sold in multiples of 100 for $79.00
Key Features
Terminal Shape
Block Fork
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S16-10N-B
Zoro #
G1642967
UPC #
662381077776
Country of Origin
Japan
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Details
Item
Fork Terminal
Terminal Shape
Block Fork
Insulation Color
Blue
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Description
Block Spade,Nylon,#10 Stud,16-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.