Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi 2 AWG Pin Terminal 0.913" Pin Length PT2

2 AWG Pin Terminal 0.913" Pin Length (Discontinued)

  • Mfr # PT2
  • Zoro # G1641153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2
Zoro #
G1641153
UPC #
662381033024
Country of Origin
India

Dimensions

Pin Length (In.)
0.91300000000000003

Details

Item
Pin Terminal
Insulation Color
Tan
Wire Range
2 AWG
Connection Material
Tin-Plated Copper
Max. Voltage
600V

Description

Pin Terminal,Aluminum,Copper Pin,2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.