Ring Terminal, #10 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red
Mfr # R22-10N
Zoro # G1642002
product price: $0.68
/ea
Sold in multiples of 100 for $68.00
Key Features
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R22-10N
Zoro #
G1642002
UPC #
662381073020
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Details
Item
Ring Terminal
Insulation Color
Red
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Description
Ring Terminal,Nylon,#10 Stud,22-18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.