Pin Terminal, 600 V, Plastisol Cover Insulated, White

  • Mfr # PT4/0

  • Zoro # G1641302


product price: $40.59
/ea

Key Features

Insulation Color
White
Insulation Type
Plastisol Cover
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4/0
Zoro #
G1641302
UPC #
662381033079
Country of Origin
India

Dimensions

Overall Length
3.52 in
Outside Diameter
0.9
Pin Size
2/0
Pin Diameter
0.405 in
Inside Diameter
0.547
Body Length
2.05
Pin Length
1.46 in

Details

Item
Pin Terminal
Insulation Color
White
Insulation Type
Plastisol Cover
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Standards
UL 486A/B
Wire Type
Stranded
Application
Terminate, Splice, Tap Power Connectors
Env Temp
AL9, 90C
Finish
Tin-plated

Description

Pin Terminal,Aluminum,Copper Pin,4/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.