Ring Terminal, 1/2 in Stud Size, 6 AWG, 600 V, Nylon Insulated, Blue
Mfr # R6-50N
Zoro # G1642319
product price: $3.79
/ea
Sold in multiples of 15 for $56.85
Key Features
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R6-50N
Zoro #
G1642319
UPC #
662381073273
Country of Origin
Japan
Dimensions
Maximum Wire Size
6 AWG
Stud Size
1/2 in
Details
Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Standards
cULus Listed
Seam
Butted
Application
Wire Termination
Description
Ring Terminal,Nylon,1/2" Stud,6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.