Zoro Homepage

Pin Terminal, 600 MCM, 600 V, Plastisol Cover Insulated, Yellow

  • Mfr # PTS600

  • Zoro # G1641591


product price: $71.45
/ea

Key Features

Insulation Color
Yellow
Maximum Wire Size
600 MCM
Insulation Type
Plastisol Cover
Contact Material
Aluminum
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS600
Zoro #
G1641591
UPC #
662381033635
Country of Origin
India

Dimensions

Maximum Wire Size
600 MCM
Overall Length
3.67 in
Pin Length
1.64 in

Details

Item
Pin Terminal
Insulation Color
Yellow
Insulation Type
Plastisol Cover
Contact Material
Aluminum
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Standards
UL486
Wire Type
Stranded
Application
Terminate, Splice, Tap Power Connectors

Description

Pin Terminal,Aluminum,Al Pin,600 MCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.