Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Hole Compression Lug, 300 MCM Max, 1 to 2 in Stud, Standard Barrel, Aluminum, Blue

  • Mfr # AL300-48

  • Zoro # G1630848


product price: $29.79
/ea

Key Features

For Wire Size
300 MCM
For Conductor Material
Copper
For Stud Size
1 to 2 in
Material
Aluminum
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL300-48
Zoro #
G1630848
UPC #
662381030139
Country of Origin
India

Dimensions

For Wire Size
300 MCM
For Stud Size
1 to 2 in
Barrel Size
Standard
Width
1.37"
Cable Size
300 MCM
Length
4"
Barrel Length
1.6
Size
L=4.00 - W=1.37 - OD=1.01 - ID=.649
Barrel Inside Diameter
0.65
Tang Length
1.5
Mounting Bolt Size
1/2
Tang Thickness
0.35
Barrel Outside Diameter
1.01

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Aluminum
Color Code
Blue
Standards
cULus
Connector Type
Standard Barrel
Color
Blue
Mounting
1/2 Mounting Hole
Type
Standard Barrel - One Hole
Environmental Conditions
90 C
Voltage Rating
600 V
Number of Holes
1
Application
Terminate, Splice, Tap Power Connectors
Expanded Wire Range
300 MCM – 2 /0 AWG
Conductor Type
Copper, Aluminum
Finish
Tin Plated
Wire Cable Class
Class B, Class C
Temp Rating
90C, AL9CU
Assortment
Aluminum Compression Terminations
Certifications
cULus
Ul File No
E155027
Ul Standard
UL 486A-486B

Description

Comp Lug,Aluminum,300 MCM,1/2 Bolt Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.