This item is Discontinued.

Nsi 4 AWG Pin Terminal 0.913" Pin Length PT4

4 AWG Pin Terminal 0.913" Pin Length (Discontinued)

  • Mfr # PT4
  • Zoro # G1641381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT4
Zoro #
G1641381
UPC #
662381033017
Country of Origin
India

Dimensions

Pin Length (In.)
0.91300000000000003

Details

Wire Range
4 AWG
Insulation Color
Tan
Max. Voltage
600V
Connection Material
Tin-Plated Copper
Item
Pin Terminal

Description

Pin Terminal,Aluminum,Copper Pin,4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.