This item is Discontinued.

Nsi 2 AWG Non-Insulated Ring Terminal 1/2" Stud R2-50

2 AWG Non-Insulated Ring Terminal 1/2" Stud (Discontinued)

  • Mfr # R2-50
  • Zoro # G1642249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2-50
Zoro #
G1642249
UPC #
662381072351
Country of Origin
United States

Dimensions

Stud Size
1/2"

Details

Wire Range
2 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Max. Voltage
600V
Seam
Butted
Item
Ring Terminal
Connection Material
Tin-Plated Copper

Description

Bare Ring Terminal,1/2 In. Stud,2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.