Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R22-56
Zoro #
G1642133
UPC #
662381072047
Country of Origin
United States
Dimensions
Stud Size
1/4"
Details
Wire Range
22 to 18 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Connection Material
Tin-Plated Copper
Seam
Butted
Max. Voltage
600V
Item
Ring Terminal
Description
Bare Ring Terminal,5/16 In. Stud,22-18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.