Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R12-6
Zoro #
G1641652
UPC #
662381072139
Country of Origin
United States
Dimensions
Stud Size
#6
Details
Wire Range
12 to 10 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Item
Ring Terminal
Seam
Butted
Connection Material
Tin-Plated Copper
Max. Voltage
600V
Description
Bare Ring Terminal,#6 Stud,12-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.