Power Distribution Block, 310 A Copper, 600 V, Screw

  • Mfr # AM-P1-H12

  • Zoro # G1631301


product price: $64.69
/ea

Key Features

Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-P1-H12
Zoro #
G1631301
UPC #
662381165404
Country of Origin
United States

Dimensions

Length
4 in
Depth
2.62 in
Width
1.71 in
For Load Copper Wire Size - Maximum
4 AWG
For Line Copper Wire Size - Maximum
350 MCM
For Load Copper Wire Size - Minimum
14 AWG
For Line Copper Wire Size - Minimum
6 AWG

Details

Item
Power Distribution Block
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V
Line Connections/Pole
1
Load Connections/Pole
12
Terminal Material
Aluminum
Mounting Type
Screw
Standards
Recognized to UL1059
Application
Terminate, Splice, Tap Power Connectors
Color
Black
Assortment
Connector Blocks 10K AMP SCCR

Description

Block,(1) 350-6 Line,(12) 4-14 Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.