Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Cable Tie, 8 in L, Gray, Nylon 66, 40 lb. Strength 840-8

Cable Tie, 8 in L, Gray, Nylon 66, 40 lb. Strength (Discontinued)

  • Mfr # 840-8
  • Zoro # G1630741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840-8
Zoro #
G1630741
UPC #
662381091215
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.13"
Thickness
0.049"
Actual Length
8 in
Max. Bundle Dia.
2 in
Length
8"

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Gray
Material
Nylon 66
Tensile Strength
40 lb.
Locking Style
Self Locking Head
Application
Cable Bundling
Cable Tie Properties
Impact Resistant, Plenum Rated
Plenum Rated
Yes
Number of Straps
1
Recommended Tool
Hand Install Only
Temp. Range
40 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Intermediate
Basic Material
Plastic

Description

Cable Tie, Standard, Actual Length 8 in, Width 0.13 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Gray, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Impact Resistant, Plenum Rated, Intermediate, Temp. Range 40 Degrees to 185 Degrees F, Number of Straps 1, Plenum Rated Yes, Thickness 0.05 in, Max. Bundle Dia. 2 in, Material Nylon 6/6, Recommended Tool Hand Install Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.