Cable Tie, 11 in L, 3-1/8 in Max Bundle Dia., Natural, Nylon 6/6, 50 lb Strength
Mfr # GRP-1150X
Zoro # G1628398
product price: $0.34
/eaSold in multiples of 1000 for $340.00
Key Features
Cable Tie Style
General Purpose, Plenum Rated, Self Locking
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3-1/8 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP-1150X
Zoro #
G1628398
UPC #
662381050625
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
3-1/8 in
Thickness
0.052"
Details
Item
Cable Tie
Cable Tie Style
General Purpose, Plenum Rated, Self Locking
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Locking Style
Self Locking Head
Description
Cable Tie,Natural,11 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.