Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Cable Tie Natural 6" 50LB, PK1000 650X

Cable Tie Natural 6" 50LB, PK1000 (Discontinued)

  • Mfr # 650X
  • Zoro # G1629667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650X
Zoro #
G1629667
UPC #
662381051318
Country of Origin
China

Dimensions

Length
6"
Width
3/16"
Thickness
0.052"

Details

Color
natural
Item
Cable Tie
Tensile Strength
50 lb.
Material
Nylon 66
Cable Tie Duty
Standard
Locking Style
Self Locking Head
Basic Material
Plastic

Description

Cable Tie,Natural,6 In.,50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.