Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Cable Tie Natural Id 7.5" 50LB 100, PK100 750-ID

Cable Tie Natural Id 7.5" 50LB 100, PK100 (Discontinued)

  • Mfr # 750-ID
  • Zoro # G1629892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-ID
Zoro #
G1629892
UPC #
662381091512
Country of Origin
China

Dimensions

Length
7-1/2"
Width
3/16"
Thickness
0.055"

Details

Color
natural
Item
Cable Tie,Natural,ID,7.5",50 lb.
Tensile Strength
50 lb.
Material
Nylon 66
Locking Style
Self Locking Head
Basic Material
Plastic

Description

Cable Tie,Natural,ID,7.5 In.,50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.