Cable Tie, 7-1/2 in L, 1-3/4 in Max Bundle Dia., Orange, Nylon 6/6, 50 lb Strength
Mfr # GRP-750OR
Zoro # G1629770
product price: $0.32
/eaSold in multiples of 100 for $32.00
Key Features
Cable Tie Style
General Purpose, Plenum Rated, Self Locking
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP-750OR
Zoro #
G1629770
UPC #
662381091086
Country of Origin
China
Dimensions
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
0.052"
Details
Item
Cable Tie
Cable Tie Style
General Purpose, Plenum Rated, Self Locking
Color
Orange
Material
Nylon 6/6
Tensile Strength
50 lb
Locking Style
Self Locking Head
Description
Cable Tie,Orange,7.5 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.