Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nsi Cable Tie Red 14" 50LB, PK100 1450-2

Cable Tie Red 14" 50LB, PK100 (Discontinued)

  • Mfr # 1450-2
  • Zoro # G1628431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450-2
Zoro #
G1628431
UPC #
662381091239
Country of Origin
China

Dimensions

Length
14"
Width
3/16"
Thickness
0.052"

Details

Color
Red
Item
Cable Tie
Tensile Strength
50 lb.
Material
Nylon 66
Locking Style
Self Locking Head
Basic Material
Plastic

Description

Cable Tie,Red,14 In.,50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.