Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2 in Max Bundle Dia., Red, Nylon 6/6, 40 lb Strength

  • Mfr # GRP-840RD

  • Zoro # G1630787


product price: $0.25
/ea
Sold in multiples of 100 for $25.00

Key Features

Cable Tie Style
General Purpose, Plenum Rated, Self Locking
Nominal Length
8 in
Width
0.13 in
Nominal Max. Bundle Dia.
2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP-840RD
Zoro #
G1630787
UPC #
662381091154
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.13 in
Nominal Max. Bundle Dia.
2 in
Thickness
0.049"

Details

Item
Cable Tie
Cable Tie Style
General Purpose, Plenum Rated, Self Locking
Color
Red
Material
Nylon 6/6
Tensile Strength
40 lb
Locking Style
Self Locking Head

Description

Cable Tie,Red,8 In.,40 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.