This item is Discontinued.

No Product Image Available

Cable Tie, 8 in L, 1-3/4 in Max Bundle Dia., Blue, Tefzel, 50 lb Strength (Discontinued)

  • Mfr # TFZ850
  • Zoro # G1646071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFZ850
Zoro #
G1646071
UPC #
662381091888
Country of Origin
United States

Dimensions

Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-3/4 in
Thickness
0.052"

Details

Item
Cable Tie
Color
Blue
Material
Tefzel
Tensile Strength
50 lb
Locking Style
Self Locking Head

Description

Cable Tie,Tefzel,8 In.,50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.