Shop POWERGRIP
See all product information
Create Account
Cable Tie, 15 ft L, Black, Polyester, Polyethylene, 3 lb Strength
- Mfr # GRP-VR1575B
- Zoro # G1647270
product price:Â
$
18.39
/ea
Key Features
Cable Tie Style
Hook and Loop, Mountable, UV Resistant
Nominal Length
15 ft
Width
3/4 in
Color
Black
Material
Polyester, Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRP-VR1575B
- Zoro #
- G1647270
- UPC #
- 662381041111
- Country of Origin
- China
Dimensions
- Nominal Length
- 15 ft
- Width
- 3/4 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Hook and Loop, Mountable, UV Resistant
- Color
- Black
- Material
- Polyester, Polyethylene
- Tensile Strength
- 3 lb
- Locking Style
- Self Gripping
- Features
- Hook Fastener Laminated on to a Non-Woven Polyester Loop; Double-Sided Strap
Description
Cable Tie Velcr Black 15Ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.