Shop NEWHOUSE ELECTRIC
See all product information
Create Account
1 in. Standard Fitting Conduit and Pipe Hanger
- Mfr # CH1
- Zoro # G023512099
product price:Â
$
1.39
/ea
Sold in multiples of 15 for
$20.85
Key Features
Length
0.89 in
Depth
1.56 in
Material
Steel
Width
2.56 in
Type
Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1
- Zoro #
- G023512099
- UPC #
- 726843018919
- Country of Origin
- China
Dimensions
- Length
- 0.89 in
- Depth
- 1.56 in
- Width
- 2.56 in
Details
- Item
- 1" Conduit Pipe Hanger
- Material
- Steel
- Type
- Hanger
- For Use With
- Rigid conduit
Description
Application: Use to attach and support a full range of EMT, rigid conduit, and cable to strut channels. Strut accessory size: 1 in. Style: Universal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.