Cable Tie, 14 in L, 4 in Max Bundle Dia., Red, Nylon, 50 lb Strength (Discontinued)
- Mfr # 1450-P
- Zoro # G1628407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1450-P
Zoro #
G1628407
UPC #
662381050823
Country of Origin
United States
Dimensions
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.052"
Details
Item
Cable Tie
Color
Red
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Locking Style
Steel Barb
Standards
UL 62275
Description
Cable Tie,Air Handling,14 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.