Cable Tie, 11 in L, 3-1/4 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength
Mfr # GRP-SB1140B
Zoro # G1628230
product price: $0.48
/eaSold in multiples of 100 for $48.00
Key Features
Cable Tie Style
General Purpose, Steel Barb, UV Resistant
Nominal Length
11 in
Width
9/64 in
Nominal Max. Bundle Dia.
3-1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRP-SB1140B
Zoro #
G1628230
UPC #
662381051561
Country of Origin
Italy
Dimensions
Nominal Length
11 in
Width
9/64 in
Nominal Max. Bundle Dia.
3-1/4 in
Thickness
0.058"
Details
Item
Cable Tie
Cable Tie Style
General Purpose, Steel Barb, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Locking Style
Stainless Steel Barb
Description
Cable Tie,Black,Steel Barb,11 In.,40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.