Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 8 in L, 2-1/8 in Max Bundle Dia., Black, Nylon 6/6, 40 lb Strength

  • Mfr # GRP-SB840B

  • Zoro # G1630671


product price: $0.27
/ea
Sold in multiples of 100 for $27.00

Key Features

Cable Tie Style
General Purpose, Steel Barb, UV Resistant
Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2-1/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRP-SB840B
Zoro #
G1630671
UPC #
662381051554
Country of Origin
Italy

Dimensions

Nominal Length
8 in
Width
9/64 in
Nominal Max. Bundle Dia.
2-1/8 in
Thickness
0.049"

Details

Item
Cable Tie
Cable Tie Style
General Purpose, Steel Barb, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
40 lb
Locking Style
Stainless Steel Barb

Description

Cable Tie,Black,Steel Barb,8 In.,40 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.