This item is Discontinued.

Nsi Cable Tie, natural, Nylon 66, 18 lb. Strength 418F-ID

Cable Tie, natural, Nylon 66, 18 lb. Strength (Discontinued)

  • Mfr # 418F-ID
  • Zoro # G1629177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418F-ID
Zoro #
G1629177
UPC #
662381091529
Country of Origin
Taiwan, Province of China

Dimensions

Width
7/64"
Thickness
0.044"

Details

Item
Cable Tie
Color
natural
Material
Nylon 66
Tensile Strength
18 lb.
Locking Style
Self Locking Head
Application
Cable Bundling

Description

Cable Tie,Natural,Flag Marker,4 In.,18 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.