Cable Tie, 5 in L, 1-1/4 in Max Bundle Dia., Natural, Nylon 6/6, 30 lb Strength
Mfr # GRP-M630N
Zoro # G1629490
product price: $0.15
/ea
Sold in multiples of 100 for $15.00
Key Features
Cable Tie Style
Mountable, Plenam Rated
Nominal Length
5 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRP-M630N
Zoro #
G1629490
UPC #
662381050502
Country of Origin
China
Dimensions
Nominal Length
5 in
Width
9/64 in
Nominal Max. Bundle Dia.
1-1/4 in
Thickness
0.045"
Details
Item
Cable Tie
Cable Tie Style
Mountable, Plenam Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
30 lb
Locking Style
Self Locking Head
Description
Cable Tie,Natural,Mtg Head,5",30 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.