This item is Discontinued.

Nsi Cbl. Tie Natur. Push Mt 6" 40LB, PK100 640-PM

Cbl. Tie Natur. Push Mt 6" 40LB, PK100 (Discontinued)

  • Mfr # 640-PM
  • Zoro # G1629630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640-PM
Zoro #
G1629630
UPC #
662381041968
Country of Origin
Taiwan, Province of China

Dimensions

Length
6"
Width
9/64"
Thickness
0.049"

Details

Color
natural
Item
Cable Tie
Tensile Strength
40 lb.
Material
Nylon 66
Locking Style
Self Locking Head
Basic Material
Plastic

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.