This item is Discontinued.

Nsi Cbl. Tie Natur. Stl Barb 14" 50LB, PK100 1450-SB

Cbl. Tie Natur. Stl Barb 14" 50LB, PK100 (Discontinued)

  • Mfr # 1450-SB
  • Zoro # G1628422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1450-SB
Zoro #
G1628422
UPC #
662381051509
Country of Origin
Italy

Dimensions

Length
14"
Width
3/16"
Thickness
0.052"

Details

Color
natural
Item
Cable Tie,Natural,Steel Barb,14",50 lb.
Tensile Strength
50 lb.
Material
Nylon 66
Locking Style
Stainless Steel Barb
Basic Material
Plastic

Description

Cable Tie,Natural,Steel Barb,14 In.,50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.